Global Industrial
Model # :WBB2781390
Global Industrial 4-1/2" Contractor Gauge, 60 PSI, 1/4" NPT LM, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
This stainless steel gauge is ideal for use in static applications. Wetted parts are made from a brass copper alloy. Stainless steel case and white aluminum dial provide durability and strength. Has a lower mount 1/4" NPT connection and a removable snap-off acrylic window. Ambient operating temperature range is -40 to 140°F.
CLEARANCE PRICE
$40.62
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/4" NPT |
| Dual Size | 1 |
| Gauge Size | 4-1/2 in |
| Range | 0-60 PSI |
Product Details
| Factory Filling | None |
| Wetted Parts Material | Brass Copper Alloy |
| Window Type | Removable Snap-Off |
| Window Material | Acrylic |
| Fillable | No |
| Connection Location | Bottom Mount |
| Series | 111.25CT |
| Accuracy | 1% °F |
| Dial Material | White Aluminum |
| Ambient Operating Temperature Range | -40°F To 140°F °F |
| Package Quantity | 1 |
| Manufacturers Part Number | B2781390 |
| Case Material | Stainless Steel |
| Pointer Material | Adjustable Black Aluminum |
| Media Operating Temperature | -40°F To 140°F °F |
| Brand | Global Industrial |