Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB298551

Global Industrial™ 10' x 10' Light Duty 2.9 oz. Tarp, Blue

Product Description
Global™ 10' x 10' Light Duty 2.9 oz. Tarp, Blue

This Woven Poly Tarp is Waterproof, Mildew proof, Tear Resistant and Acid Resistant. 2.9 oz. per square yard, 8x10 weave count and grommets approximately every 36^. Finished size approximately 2% shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated. Not rated for hurricane wind speeds or long exposure to extreme heat or cold.

PRICE
$8.10

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Backordered, expected around 01/26/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width10 ft
Grommet Spacing36"
Thickness5 mil
Fabric Weight per Square Yard2.9 oz.
Size10 x 10 ft

Product Details

MaterialPolyethylene
DescriptionGeneral Purpose Tarp
ColorBlue
Manufacturers Part Number298551
Fabric Weave Count8 x 10
BrandGlobal Industrial