Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB261945BK

Global Industrial™ Outdoor Slatted Steel Trash Can W/Access Door & Dome Lid, 36 Gallon, Black

Product Description
✓ 36-gallon waste capacity
✓ Ergonomic access door reduces heavy lifting
✓ Dome lid design keeps rain and water from entering interior
✓ Pad-lockable door prevents unauthorized opening

Cover your grounds with a trash can that handles waste collection with ease. The Global Industrial™ Outdoor Slatted Steel Trash Can With Access Door & Dome Lid is a fully-welded and durable receptacle that endures extreme climate conditions. It features a rugged and galvanized steel body that is reinforced with circular bands and rolled edges. Access door is pad-lockable to prevent unsolicited opening (lock sold separately). Galvanized-steel body is layered in an electrocoating and a durable power coat. Heavy-duty hinges ensure the door opens easily while the rubber bumpers allow the door to close gently. Flat-bar steel helps to deter graffiti and vandalism. Powder-coated finish resists rust and increases durability.

  • Includes anchor kit, leveling feet, and black plastic liner.


  • View our coordinating collection of Recycling Bins.
    PRICE
    $679.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    679.00
    Buy 3 units - 5 units
    649.00Save $30.00 (4%)
    Buy 6+ units
    625.00Save $54.00 (8%)
    Available on or around 11/24/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height48 in
    Diameter28 in

    Product Details

    TypeSlatted Trash Can
    Liner MaterialPlastic
    ColorBlack
    Opening11"W x 8"H
    LidYes
    Capacity36 gal
    Lid TypeDome Lid
    MaterialSteel
    DescriptionHeavy-Duty Slatted Metal Trash Can with Access Door
    Manufacturers Part Number261945BK
    Indoor/OutdoorOutdoor
    CollectionSteel Slat Collection
    ShapeRound
    BrandGlobal Industrial