Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB261940BK

Global Industrial™ Outdoor Slatted Steel Trash Can W/Access Door & Flat Lid, 36 Gallon, Black

Product Description
✓ 36-gallon waste capacity
✓ Ergonomic access door reduces heavy lifting
✓ Flat lid with open top provides a non-contact method of waste disposal
✓ Pad-lockable door prevents unauthorized opening

Cover your grounds with a trash can that can handle waste collection with ease. The Global Industrial™ Outdoor Steel Slatted Trash Can With Access Door & Flat Lid is a fully-welded and durable receptacle. It features a rugged and galvanized steel body that is reinforced with circular bands and rolled edges. Endures extreme climate conditions. Flat bar steel deters graffiti and vandalism. Powder coating finish resists rust and increases durability. Access door is pad-lockable to prevent unsolicited opening (lock sold separately). Galvanized-steel body is layered in an electrocoating and a durable power coat. Heavy-duty hinges ensure the door opens easily while the rubber bumpers allow the door to close gently.

  • Includes anchor kit, leveling feet, and black plastic liner.

  • View our coordinating collection of Recycling Bins.
    PRICE
    $639.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    639.00
    Buy 3 units - 5 units
    609.00Save $30.00 (5%)
    Buy 6+ units
    589.00Save $50.00 (8%)
    Available on or around 11/02/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height42 in
    Diameter28 in

    Product Details

    TypeSlatted Trash Can
    Liner MaterialPlastic
    ColorBlack
    Opening11-1/4" Dia.
    LidYes
    Capacity36 gal
    Lid TypeFlat Lid
    MaterialSteel
    DescriptionHeavy-Duty Slatted Metal Trash Can with Access Door
    Manufacturers Part Number261940BK
    Indoor/OutdoorOutdoor
    CollectionSteel Slat Collection
    ShapeRound
    BrandGlobal Industrial