Recycling receptacle provides convenient disposal for all types of recyclable waste. Fully welded durable receptacle has a rugged expanded galvanized steel body that is reinforced with circular bands and rolled edges. Endures extreme climate conditions. Flat bar steel deters graffiti and vandalism. Powder coating finish resists rust and increases durability. RECYCLE decal on body for clear identification. Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Access door helps reduce heavy lifting and ease servicing, even in tight areas. Access door is padlockable to prevent unsolicited opening (lock sold separately). Doors feature heavy duty hinges for smooth and easy opening. Rubber bumpers for quiet door closing. Recycle waste container includes anchor kit, leveling feet and black plastic liner.
View our coordinating collection of Outdoor Trash Cans.
Global Industrial
Model # :WB261947BL
Global Industrial Outdoor Slatted Recycling Can w/Access Door & Dome Lid, 36 Gallon, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$679.00
1
1
Backordered, expected around 12/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Height | 48 in |
| Diameter | 28 in |
Product Details
| Type | Slatted Recycling Can |
| Liner Material | Plastic |
| Number of Openings | 1 |
| Color | Blue |
| Opening | 11"W x 8"H |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Dome Lid with Push Door |
| Material | Steel |
| Manufacturers Part Number | 261947BL |
| Indoor/Outdoor | Outdoor |
| Accepted Materials | Mixed Recyclables |
| Collection | Steel Slat Collection |
| Container Markings | Recycle |
| Shape | Round |
| Brand | Global Industrial |