Global Industrial
Model # :WB261942BL
Global Industrial Outdoor Slatted Recycling Can w/Access Door & Flat Lid, 36 Gallon, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Recycling receptacle provides convenient disposal for all types of recyclable waste. Fully welded durable receptacle has a rugged galvanized steel body that is reinforced with circular bands and rolled edges. Endures extreme climate conditions. Flat bar steel deters graffiti and vandalism. Electro-coating plus powder coating two stage protection process. resists rust and increases durability. Three recycling logos on lid and a RECYCLE decal on body for clear identification. Access door with slide out liner helps reduce heavy lifting and ease servicing, even in tight areas. Access door is padlockable to prevent unsolicited opening (lock sold separately). Doors feature heavy duty hinges for smooth and easy opening. Rubber bumpers for quiet door closing. Recycle waste container includes anchor kit, leveling feet and black plastic liner.
View our coordinating collection of Outdoor Trash Cans.
View our coordinating collection of Outdoor Trash Cans.
PRICE
$639.00
1
1
Backordered, expected around 12/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Height | 42 in |
| Diameter | 28 in |
Product Details
| Type | Slatted Recycling Can |
| Liner Material | Plastic |
| Number of Openings | 1 |
| Color | Blue |
| Opening | 11-1/4" Dia. |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Flat Open Lid |
| Material | Steel |
| Manufacturers Part Number | 261942BL |
| Indoor/Outdoor | Outdoor |
| Accepted Materials | Mixed Recyclables |
| Collection | Steel Slat Collection |
| Container Markings | Recycle |
| Shape | Round |
| Brand | Global Industrial |