Global Industrial
Model # :WB641640OXXL
Global Industrial Class 3 Hi-Vis Safety Vest, 4 Pockets, Two-Tone, Mesh, Orange, 2XL/3XL
Write a Review
|
Questions & Answers (0)
Product Description
✓ ANSI Class 3, an essential for areas with zero visibility and high-speed vehicles
✓ 4 pockets and a mic tab for clipping on a walkie talkie
✓ Made of lightweight polyester mesh fabric with reflective strips
The Global Industrial Class 3 Hi-Vis Safety Vest offers a higher level of PPE (personal protective equipment) workwear for employees in warehouses, construction sites, and docking facilities. This type of vest is a must-have for areas with zero visibility and where vehicles travel over 50 mph. Two-tone design helps keep workers visible. Vest includes up to 4 pockets for items such as id cards and small devices, 2" silver reflective strips with contrasting trim, and a zip-front for easy closure. 1-Year Limited Warranty.
✓ 4 pockets and a mic tab for clipping on a walkie talkie
✓ Made of lightweight polyester mesh fabric with reflective strips
The Global Industrial Class 3 Hi-Vis Safety Vest offers a higher level of PPE (personal protective equipment) workwear for employees in warehouses, construction sites, and docking facilities. This type of vest is a must-have for areas with zero visibility and where vehicles travel over 50 mph. Two-tone design helps keep workers visible. Vest includes up to 4 pockets for items such as id cards and small devices, 2" silver reflective strips with contrasting trim, and a zip-front for easy closure. 1-Year Limited Warranty.
PRICE
$9.10
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL/3XL |
Product Details
| Style | Two-Tone Vest |
| Type | Class 3 Hi Visibility Vest |
| Class | ANSI Class 3 |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | Class 3 Hi-Vis Safety Vest, 2" Reflective Strips |
| Color | Orange |
| Number of Pockets | 4 |
| Brand | Global Industrial |