Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB708604M

Global Industrial™ Flat Polyurethane Coated Gloves, Hi-Viz Lime, Medium - Pkg Qty 12

Product Description
✓ Tear-resistant polyurethane
✓ Flat-dipped coating
✓ High-visibility promotes safety

Ensure your staff have the proper hand protection with the Global Industrial™ Flat Polyurethane Coated Gloves. Our gloves provide hi-visibility palm and finger protection for dry working conditions including construction, material handling, and maintenance and repairs. The polyurethane coating provides flexibility while also being tear-resistant. Nylon lining and flat coating promotes comfort and helps users maintain a good grip on tools and machinery. Features a binding cuff style for added support. ANSI/EN approved. 1-Year Limited Warranty.

  • Size: Medium
  • Color: Lime
  • 12 Pairs
  • PRICE
    $27.96  Sold in packages of 12 / $2.33 ea

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    SizeM
    Gauge13 ga

    Product Details

    TypeCoated Gloves
    Coating TypeFlat
    ColorGreen
    Coating CoveragePalm
    Cuff StyleBinding
    High VisibilityYes
    MaterialNylon, Polyurethane
    UsageGeneral Handling
    Package Quantity12 Pairs
    Manufacturers Part Number708604M
    Lining MaterialNylon
    Coating MaterialPolyurethane
    Cut LevelA1
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    ANSI Abrasion3