Global Industrial
Model # :WB641643B
Global Industrial Hi-Vis Safety Vest, 1" Reflective Strips, Mesh, Blue, One Size
Write a Review
|
Questions & Answers (0)
Product Description
✓ Simple hook and loop enclosure
✓ One Size fit with elastic side strips for easy adjustment
✓ Made of lightweight polyester mesh fabric and reflective strips
Use the Global Industrial Hi-Vis Safety Vest as a construction vest or general lightweight safety attire to help keep workers visible in high traffic areas in and around your facility. Ideal for workers in warehouses and large spaces where material handling trucks move at low speeds. Vest includes 1" silver reflective strips with contrasting trim, elastic side straps for easily adjusting the fit, and a hook and loop front for easy closure. Durable and lightweight. 1-Year Limited Warranty.
✓ One Size fit with elastic side strips for easy adjustment
✓ Made of lightweight polyester mesh fabric and reflective strips
Use the Global Industrial Hi-Vis Safety Vest as a construction vest or general lightweight safety attire to help keep workers visible in high traffic areas in and around your facility. Ideal for workers in warehouses and large spaces where material handling trucks move at low speeds. Vest includes 1" silver reflective strips with contrasting trim, elastic side straps for easily adjusting the fit, and a hook and loop front for easy closure. Durable and lightweight. 1-Year Limited Warranty.
PRICE
$7.30
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Non ANSI Hi Visibility Vest |
| Reflective Tape | Yes |
| Class | Non-ANSI |
| Closure Type | Hook & Loop |
| Material | Polyester Mesh |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Hi-Vis Safety Vest, 1" Reflective Strips |
| Color | Blue |
| Number of Pockets | 0 |
| Brand | Global Industrial |