Global Industrial 1-5/8" 90° Gusseted Fitting P2484eg, 7 Hole, Electro-Galvanized
Gusseted Fitting is used for Unistrut® framing system installation applications. Fitting is made with an electro-galvanized zinc for lasting durability. Fittings are punch-press made and conform to ASTM specifications. Electro-galvanized zinc deposited on part in electroplating process. Type is 90° Gusseted Fitting. Hole quantity is 7. *Note: This product is in stock and ships in 2 days. Product is sold in smaller quantities than competitors and priced competitively. All of our struts and accessories conform to the ASTM standard.
Global Industrial
Model # :WB713121
Global Industrial 1-5/8" 90° Gusseted Fitting P2484eg, 7 Hole, Electro-Galvanized - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.25 Sold in packages of 5 / $10.25 ea
1
1
Backordered, expected around 01/17/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Size | 1-5/8 in |
Product Details
| Number of Holes | 7 |
| Material | ASTM A635 |
| Package Quantity | 5 |
| Description | 90° Gusseted Fitting |
| Color | Silver |
| Manufacturers Part Number | 713121 |
| Brand | Global Industrial |