Global Industrial 20" Floor Burnisher
Floor Burnishers offer high speed operation for use on dry floors only. Heavy duty 1.5 peak horsepower motor with handle mounted circuit breaker for long life and dependable service. Features safety lock-out switch on handle with easy access thumb control, and includes 50'L safety power cord. Plugs into 120V AC outlet. Wheels allow tilt and roll mobility when not in use. 20" deck and flexible pad driver. 110V Motor. ETL, cETL listed. Three year limited warranty.
Global Industrial
Model # :WB641310
Global Industrial 20" Floor Burnisher
|
Questions & Answers (0)
Product Description
PRICE
$1,199.00
1
1
Available on or around 10/06/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 21 in |
| Height | 40 in |
| Weight | 138 lbs |
| Cord Length | 50 Ft. |
| Cleaning Width | 20 in |
Product Details
| Assembly Required | Yes |
| Type | High Speed |
| Horsepower | 1.5 HP |
| Color | Black |
| Wattage | 1100 W |
| Voltage | 120 V |
| Material | Steel |
| Description | High Speed Floor Burnisher |
| Manufacturers Part Number | 641310 |
| Running Amps | 9.1 A |
| Decibels | 69 |
| Peak Horsepower | 1.5 HP |
| Brush Motor RPM | 1500 rpm |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | ETL, cETL |