Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670233

Global Industrial™ 300 GSM Microfiber Cleaning Cloths, 16" x 16", Green, 12 Cloths/Pack

Product Description
Global Industrial™ Microfiber Cleaning Cloths contain split fibers made of 80% Polyester 20% Polyamide, which grab on to dirt, dust, grease and oils without leaving behind moisture and residue - all without the use of chemicals The 300 GSM thickness ensure maximum liquid absorption and excellent durability, even for the most extreme wet or dry cleaning jobs. Each piece is cut at exactly 16" x 16" for all janitorial, food service and general purpose applications. Cloths can be laundered up to 500 times, and the synthetic material dries extremely fast for shortened reuse cycles. Microfiber cleaning cloths come individually folded and poly bagged by the dozen for easy storage and handling.

Help Prevent Cross-Contamination with Color Coding
Red/White – high-risk areas such as toilets, urinals, restroom floors, and sanitary fixtures
Yellow – general low-risk surfaces such as sinks, dispensers, walls, and mirrors
Green – general food service areas such as kitchens and bars
Blue – general low-risk areas, common areas, office surfaces, and lobbies

PRICE
$36.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight300 gsm
Size16 X 16

Product Details

MaterialMicrofiber
Package Quantity12
ColorGreen
Manufacturers Part Number670233
BrandGlobal Industrial