+

-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
$18.99 up to 7% OFF
Price: $17.75
Customers Also Viewed
Global Industrial Microfiber Polishing Cloths contain split fibers made of 80% Polyester 20% Polyamide, which grab on to dirt, dust, grease and oils without leaving behind moisture and residue - all without the use of chemicals The 300 GSM thickness ensure maximum liquid absorption and excellent durability, even for the most extreme wet or dry cleaning jobs. Each piece is cut at exactly 16" x 16" for all janitorial, food service and general purpose applications. White color makes cloths suitable for polishing with no chance for color bleeding onto the surface. Cloths can be laundered up to 500 times, and the synthetic material dries extremely fast for shortened reuse cycles. Microfiber cleaning cloths come individually folded and poly bagged by the dozen for easy storage and handling.
Help Prevent Cross-Contamination with Color Coding
Red/White – high-risk areas such as toilets, urinals, restroom floors, and sanitary fixtures
Yellow – general low-risk surfaces such as sinks, dispensers, walls, and mirrors
Green – general food service areas such as kitchens and bars
Blue – general low-risk areas, common areas, office surfaces, and lobbies
Weights & Dimensions
- Size 16 X 16
- Weight 300 gsm
Product Details
- Type Polishing
- Brand Global Industrial
- Package Quantity 12 Towels
- Description General Purpose Cleaning Cloths
- Manufacturers Part Number 670236
- Color Family White
There are no questions for this product.

Unger People's Paper Picker Pin, Green/Black - PPPP0
Item #: B623449
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$30.95

Zep® High-Traffic Carpet Cleaner, 32 oz. Bottle, 12 Bottles - ZUHTC32
Item #: B2229970
Not Yet Rated
$15.95

Pacific Blue Basic S-Fold Recycled Paper Towels By GP Pro, Brown, 4,000 Towels Per Case
Item #: B2230042
Not Yet Rated
$42.95

Pacific Blue Basic 1-Ply Recycled Multifold Paper Towel By GP Pro , Brown, 4,000 Towels/Case
Item #: B2230043
Not Yet Rated
$41.95

Pacific Blue Basic 2-Ply Recycled Perforated Paper Roll Towel By GP Pro, Brown, 12 Rolls/Case
Item #: B2230049
Not Yet Rated
$54.36

Global Industrial Universal Cleaning Chemical Dilution Dispenser, Low Flow, 1-Chemical
Item #: 670168
Not Yet Rated
$129.95

Global Industrial 300 GSM Microfiber Polishing Cloths, 16" x 16", White, 12 Cloths/Pack
Item #: 670236
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$17.75

Global Industrial Light Duty Scrub Sponge, Yellow/White, 3.25" x 6.25" - Case of 20 Sponges
Item #: 670328
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$44.95

Global Industrial Light Duty Black Trash Bags - 33 Gal, 0.43 Mil, 500 Bags/Case
Item #: 670252
Not Yet Rated
Free Shipping
$86.95

Global Industrial Light Duty Scouring Pads, White, 6" x 9" - Case of 20 Pads
Item #: 670325
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$15.50

Global Industrial 300 GSM Microfiber Polishing Cloths, 16" x 16", White, 12 Cloths/Pack
$17.75
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories