Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Global Industrial 60 x 30 Adj Height Workbench w/Drawer, Black-Birch Square Edge Top

Model #: WB318916ABK

Exclusive Brands

Global Industrial™ 60 x 36 Adj Height Workbench w/Drawer, Black-Birch Square Edge Top

|
Questions & Answers (0)
PRICE
$554.00
Ships in One Business Day
Select Color
Global Industrial™ 60 x 36 Adj Height Workbench w/Drawer & Back and End Stops, Black-Birch Square Edge Top

Global workbenches are built to give you years of dependable performance, withstand years of heavy-duty use. 1-3/4" thick Birch top is kiln dried, electronically glued, then cured and sanded smooth. Finished with a penetrating mineral oil protectant. Birch top is easily machinable and offer grater absorbency. This is and economical all-purpose bench top choice. Adjustable Height Legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Legs and all steel parts are undercoated for rust resistance and finished with scratch resistant Black powder coat. Bench height adjusts at 1-1/2" increments. Steel Drawer features a safety stop to prevent accidental spilling. Drawer has 2 mounting angle brackets for easy work bench installation on either the left or right hand side. Recessed handle with padlockable hasp for added security (lock sold separately). Measures 18-1/4"W x 23-7/8"D x 5-3/8"H. Back and End Stops keep nuts, bolts, screws and other small parts and tools confined to the work surface, prevent them from rolling away. Bench stringer added stability, comes with mounting hardware to assemble legs to the bench top. Easy assembly.

1
1
Easy online or call-in returns.