Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Automatic Foam Soap/Sanitizer Dispenser, 850 ml, Silver

Global Industrial™ Automatic Foam Soap/Sanitizer Dispenser, 850 ml, Silver

Item #: WB641523

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Automatic Foam Soap/Sanitizer Dispenser, 850 ml, Silver
  • Global Industrial™ Foam Hand Soap - Case Of Four 1 Gallon Bottles

    $55.95

  • Energizer Industrial EN91 AA Alkaline Batteries - Pkg Qty 24

    $12.96

Original Price: $44.95

Promotional Price: $33.07

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

The Global Industrial™ Automatic Foam Soap/Sanitizer Dispenser detects hands at adjustable distances to distribute foam soap or sanitizer within convenient and contactless detection of the infrared sensor. Adjustable sensor distance and reset option available for custom preferences. Battery powered and minimal noise output ensures quiet operation for classrooms, offices, conference rooms and other communicative areas with rotational traffic. Cylindrical, compact design with sealed electronic components is water resistant. Security lock and key system access prevents tampering. Dispenser is electronic powered with low battery LED indicator for quick status monitoring. Silver finish. 850ml capacity. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 4-1/3 in
  • Width 4-1/2 in
  • Height 10-1/4 in
  • Weight 2.2 lbs

Product Details

  • Mounting Location Wall
  • Description Automatic Foam Soap/Sanitizer Dispenser
  • Capacity 850
  • Type Wall Mount
  • For Use With Bulk Foam Soap & Sanitizer
  • Brand Global Industrial
  • Package Quantity 1
  • Material Plastic
  • Style Automatic
  • Power 4 x AA Batteries (Sold Separately)
  • Manufacturers Part Number 641523
  • Color Family Silver
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: P

    Date: April 08, 2022

    Great for Head Start Students!
    Your review:
    We purchased these for our 3 and 4 year old students because they have trouble pushing for soap from the other dispensers. They're working great!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Automatic Foam Soap/Sanitizer Dispenser, 850 ml, Silver

Global Industrial™ Automatic Foam Soap/Sanitizer Dispenser, 850 ml, Silver

Item #: WB641523

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Automatic Foam Soap/Sanitizer Dispenser, 850 ml, Silver
    Global Industrial™ Automatic Foam Soap/Sanitizer Dispenser, 850 ml, Silver
    Global Industrial™ Automatic Foam Soap/Sanitizer Dispenser, 850 ml, Silver
    Global Industrial™ Automatic Foam Soap/Sanitizer Dispenser, 850 ml, Silver
    Global Industrial™ Automatic Foam Soap/Sanitizer Dispenser, 850 ml, Silver
    Global Industrial™ Automatic Foam Soap/Sanitizer Dispenser, 850 ml, Silver
    Global Industrial™ Automatic Foam Soap/Sanitizer Dispenser, 850 ml, Silver
    Global Industrial™ Automatic Foam Soap/Sanitizer Dispenser, 850 ml, Silver
    Global Industrial™ Automatic Foam Soap/Sanitizer Dispenser, 850 ml, Silver
    Global Industrial™ Automatic Foam Soap/Sanitizer Dispenser, 850 ml, Silver
    Global Industrial™ Automatic Foam Soap/Sanitizer Dispenser, 850 ml, Silver
    Global Industrial™ Automatic Foam Soap/Sanitizer Dispenser, 850 ml, Silver
    Global Industrial™ Automatic Foam Soap/Sanitizer Dispenser, 850 ml, Silver
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant