Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB536142

Global Industrial™ High Security Metal Truck Seal & Bolt Cutter Kit

Product Description
The Global Industrial™ High Security Metal Truck Seal & Bolt Cutter Kit is a well-balanced, in-line compact solution for cutting soft steel locks and bolt seals. Includes LED display to show device usage and battery level. The 180° rotating head allows for cutting at multiple angles. Double-click safety feature is built-in to help prevent users from unintentionally starting a cut. 2 Year Warranty (1 Year on Head).

Kit Includes: (1) Bolt Cutter, (2) 18V Li-Ion 4.0 amp hour Makita® Batteries, (2) Cutting Jaw Heads, (1) Battery Charger, (1) Plastic Hard Case.

Features:
  • Hardened blades allow increased cutting longevity
  • 180° rotating head designed to increase cutting angle
  • 7.8 Lb. Tool Weight (With Battery and Cutter Head) is 50% lighter than traditional bolt cutters
  • Well balanced in-line tool design improves operator posture when cutting
  • Designed to cut soft steel locks and bolt seals up to 3/8" diameter (Lab Tested to cut TydenBrooks® Snap Tracker Bolt Seals)
  • 4.8 Ton cutting force eliminates the risk of injury from manual high-force exertion
  • LED Display
  • Double-Click Safety Feature helps prevent unintentionally starting a cut
  • Includes 2 Cutting Heads
  • 18V Li-Ion 4.0 amp hour battery provides more cuts per 40 minute charge


PRICE
$2,449.00

1
1
Backordered, expected around 01/14/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8 lbs

Product Details

TypeBattery Operated
Handle MaterialRubberized Plastic
DescriptionTruck Seal & Bolt Cutter Kit
Manufacturers Part Number536142
BrandGlobal Industrial

Warranty

Warranty2 Years (1 Year On Head)