Ideal for storing salt, sand, garbage, pool chemicals, spill kits and anything requiring protection from the elements. Watertight Global Industrial Outdoor Storage Bins are built to withstand a wide range of conditions from sub-zero temperatures to extreme heat. Molded of moisture-resistant rotationally-molded polyethylene, these durable bins will not rust, dent, or corrode. Double wall attached lid keeping out rain, snow and sun. Unique stackable and nestable design saves on storage space and shipping. 2-way fork access. 1 year limited warranty.
Global Industrial
Model # :WB493698
Global Industrial Outdoor Storage Container, 30"Lx25"Wx24"H, 5.5 Cu. Ft., Yellow
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Available on or around 11/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 25 in |
| Height | 24 in |
| Size (L x W x H) | 30 x 25 x 24 in |
| Inside Length | 22 in |
| Inside Width | 15-1/2 in |
| Inside Height | 20-1/4 to 22-3/4 in |
| Inside Top Length | 24-1/2 in |
| Inside Top Width | 16 in |
| Inside Bottom Length | 22 in |
| Inside Bottom Width | 15-1/2 in |
| Weight Capacity | 500 lbs |
Product Details
| Type | Outdoor Storage Container |
| Color | Yellow |
| Fork Entry | 2-Way |
| Lid | Yes |
| Capacity | 5.5 ft³ |
| Material | Polyethylene |
| Casters Included | No |
| Manufacturers Part Number | 493698 |
| Stack and/or Nest | Stack & Nest |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |