Global Industrial
Model # :WB670489BK
Global Industrial Metal Cable Seal, 1/16"x24"L, Black, 50/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Metal cable seals with non-preformed cable that unravels when cut to prevent resealing and undetected tampering. Laser engraved for improved legibility and security. Ideal for trucks, containers, drums, rail cars, high value totes and canisters.
PRICE
$62.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1/16 in |
| Rated Breaking Strength | 899 lbs. |
Product Details
| Type | High Security Cable Seal |
| Sequential Numbering | Yes |
| Material | Zinc Alloy Body W/ Aluminum Alloy Cover |
| Package Quantity | 50 |
| Color | Black |
| Manufacturers Part Number | 670489BK |
| Brand | Global Industrial |