Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB260594BL

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Side Press, Blue

Product Description
✓ Corrosion-resistant polypropylene with "Caution" stencil
✓ 3", 360-deg swivel casters make it easy to maneuver
✓ Bucket capacity: 38 qt.

Easily clean around hard floor surfaces that require frequent mopping with the blue Global Industrial™ Mop Bucket and Wringer Combo. This 38-quart (9-1/2 gallon) mop bucket with wringer is made of corrosion-resistant blue polypropylene with an electroplating material for a highly-visible and sleek finish. The wringer features a comfort grip handle for easy, efficient mop squeezing, and the sediment screens trap dirty residue to keep the mop & water cleaner for longer. Ideal for commercial offices, small businesses, and educational facilities. 1-Year Limited Warranty.

  • Mop handle & head available separately
  • Removeable wringer assembly
  • "Caution Wet Floor" stencil on both sides
  • Folding carry handle
  • Spring-loaded wringer handle returns to upright position
  • Holder secures mop in upright position for safety
  • Dual, narrow side slot holds flat scraper accessories
  • Side lift handles on bucket
  • PRICE
    $94.95

    1
    1
    Backordered, expected around 12/02/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length20-1/2 in
    Width15 in
    Height16 in

    Product Details

    Assembly RequiredYes
    TypeSide Press
    ColorBlue
    Bucket Capacity38 qt
    Capacity9-1/2 gal
    MaterialPlastic
    DescriptionBucket & Wringer Combo with Side Press
    Package Quantity1
    Manufacturers Part Number260594BL
    Wringer Capacity12-32 oz
    BrandGlobal Industrial