Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB293225

Global Industrial™ Power Parallel Double Scissor Lift Table, 98.5" x 32.25", 4400 Lb. Capacity

Product Description
✓ Lift and lower to desired height with push-button hand controls
✓ Durable steel platform with heavy-duty pump & 2 HP motor
✓ Weight capacity: 4,400 lbs.

Improve productivity in the workplace and prevent on-the-job injuries with the Global Industrial™ Power Parallel Double Scissor Lift Table. Constructed from heavy-duty steel, this table is ideal for those working in industrial and material handling settings such as warehouses, manufacturing plants, and distribution centers. By raising the working load to the proper height, employees can prevent stress and strain while safely moving and storing products efficiently. Limited 1-Year Limited Warranty.

  • Meets CSA Standards
  • Hydraulic lift platform with double-long scissor legs
  • Platform dimensions: 98-1/2"L x 32-1/4"W
  • PRICE
    $5,049.00

    1
    1
    Backordered, expected around 12/09/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length98-1/2 in
    Width32-1/4 in
    Lowered Height8 in
    Raised Height39-1/2 in
    Weight Capacity4400 lbs
    Weight656 lbs
    Platform Width32-1/4 in
    Platform Length98-1/2 in

    Product Details

    TypeDouble Scissor Lift Table
    ColorBlue
    Lift TypeElectric-Hydraulic
    Voltage110 V
    ControlHand Operated
    Lift Time40 Seconds
    MaterialSteel
    OperationPowered
    Phase1
    Manufacturers Part Number293225
    DutyHeavy
    BrandGlobal Industrial

    Warranty

    Warranty1 yr