Global Industrial
Model # :WB534784
Global Industrial Replacement Cutter Head For 536142 Seal & Bolt Cutter
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Cutter Head for Global Industrial Seal & Bolt Cutter - Global Model 536142. Blades are hardened steel for longer life. Easy & quick changeover. Includes 1 cutter head.
PRICE
$87.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 534784 |
| Type | Cutter Head |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Brand | Global Industrial |