x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Center-Pull Paper Towels - 600 Sheets/Roll, 6 Rolls/Case

Global Industrial™ Center-Pull Paper Towels - 600 Sheets/Roll, 6 Rolls/Case

Item #: WB670309

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$50.99 up to 47% OFF

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Center-Pull Paper Towels - 600 Sheets/Roll, 6 Rolls/Case

Global Industrial™ Center-Pull Paper Towels offer the ultimate in every day quality and economy for your facility's employees, guests and customers. Strong enough for cleaning surfaces, yet soft enough for drying hands. Center-Pull Paper Towel rolls measure 7-1/2" wide and contains 600 perforated 7-1/2" x 11" sheets around a 1-1/2" corrugated core, for easy storage and dispensing from most universal center-pull towel dispensers. White color improves corporate image and instills a clean and sanitary environment for your facility. 2-Ply construction stands up to the busiest restroom traffic in offices, industrial facilities, schools, hotels, hospitals, food service and more. Center-Pull Paper Towels are made in the USA from over 80% recycled material, including 40-60% post-consumer paper, which meets or exceeds the EPA Comprehensive Procurement Guidelines for Paper and Paper Products. Remove core to properly dispense towels.

  • BRAND Global Industrial
  • DESCRIPTION Center Pull
  • TYPE Paper Towels
  • STYLE 2 Ply
  • SIZE TYPE 600
  • WIDTH INCHES 7-1/2
  • LENGTH INCHES 11
  • LENGTH FEET 660
  • SHEET WIDTH INCHES 7-1/2
  • SHEET LENGTH INCHES 11
  • COLOR FINISH White
  • PACKAGE QUANTITY 6
  • ROLL DIAMETER 8-1/2"
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: paul

    Date: May 02, 2021

    global industrial center-pull paper towels
    Your review:
    I bought the global industrial center-pull paper towels and can honestly say these are my favorite brand of towels across the board. They are not quite as thick as some brands but i enjoy the ability to pick the amount i want to use. They have the size feature that some commercial brands have allowing you yo pull of a certain amount at one time as small as a hand width or larger. these will be the paper towels i will be using exclusively in the future. the six roll case lasts quite awhile for my needs so i do not spend much money in the long run on paper towels. thanks again to global industrial.
  • Reviewer: MEOSHA

    Date: March 18, 2021

    good quality
    Your review:
    excellent delivery
  • Reviewer: Anonymous

    Date: November 05, 2019

    GOOD
    Your review:
    GOOD
Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Side Press, Yellow

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Side Press, Yellow

Item #: 260594

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$67.95

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Item #: 640404

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$36.95

Global Industrial™ Center Pull Paper Towel Dispenser, Smoke Gray/Beige

Global Industrial™ Center Pull Paper Towel Dispenser, Smoke Gray/Beige

Item #: 640930

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$37.95

Global Industrial™ Floor Standing Wet Wipe Dispenser - Stainless Steel

Global Industrial™ Floor Standing Wet Wipe Dispenser - Stainless Steel

Item #: 670238

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$281.95

Global Industrial™ Stainless Steel Cleaner & Polish - Case of Six 32 oz. Trigger Spray Bottles

Global Industrial™ Stainless Steel Cleaner & Polish - Case of Six 32 oz. Trigger Spray Bottles

Item #: 670288

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$50.95

Global Industrial™ Calcium and Lime Remover - Case of Six Quart Bottles

Global Industrial™ Calcium and Lime Remover - Case of Six Quart Bottles

Item #: 670292

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$38.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Center-Pull Paper Towels - 600 Sheets/Roll, 6 Rolls/Case

Global Industrial™ Center-Pull Paper Towels - 600 Sheets/Roll, 6 Rolls/Case

Item #: WB670309

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Center-Pull Paper Towels - 600 Sheets/Roll, 6 Rolls/Case
    Global Industrial™ Center-Pull Paper Towels - 600 Sheets/Roll, 6 Rolls/Case
    Global Industrial™ Center-Pull Paper Towels - 600 Sheets/Roll, 6 Rolls/Case
    Global Industrial™ Center-Pull Paper Towels - 600 Sheets/Roll, 6 Rolls/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant