Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB713115

Global Industrial 2 Hole Adjustable Hinge - Pkg Qty 5

Product Description
Global Industrial 2 Hole Adjustable Hinge

Adjustable Hinges are used for Unistrut® framing system installation applications. 1-5/8" hinges are constructed with an electro-galvanized zinc finish for lasting durability. Hinges are punch-press made and conform to ASTM specifications. Electro-galvanized zinc deposited on part in electroplating process. Available style is Adjustable Hinge. Hole quantity is 2. Length is 4-3/4". *Note: This product is in stock and ships in 2 days. Product is sold in smaller quantities than competitors and priced competitively. All of our struts and accessories conform to the ASTM standard.

PRICE
$37.00  Sold in packages of 5 / $7.40 ea

1
1
Backordered, expected around 12/07/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Size1-5/8 in

Product Details

Number of Holes2
MaterialASTM A635
Package Quantity5
DescriptionAdjustable Hinge
ColorSilver
Manufacturers Part Number713115
BrandGlobal Industrial