Global Industrial 4 Hole Hinge
Hole Hinges are used for Unistrut® framing system installation applications. 1-5/8" hinges are constructed with an electro-galvanized zinc finish for lasting durability. Hinges are punch-press made and conform to ASTM specifications. Electro-galvanized zinc deposited on part in electroplating process. Available style is Adjustable Hinge. Hole quantity is 4. Length is 8-1/4". *Note: This product is in stock and ships in 2 days. Product is sold in smaller quantities than competitors and priced competitively. All of our struts and accessories conform to the ASTM standard.
Global Industrial
Model # :WB713116
Global Industrial 4 Hole Hinge - Pkg Qty 2
|
Questions & Answers (0)
Product Description
PRICE
$27.00 Sold in packages of 2 / $13.50 ea
1
1
Backordered, expected around 03/05/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/4 in |
| Size | 1-5/8 in |
Product Details
| Number of Holes | 4 |
| Material | ASTM A635 |
| Package Quantity | 2 |
| Description | Adjustable Hinge |
| Color | Silver |
| Manufacturers Part Number | 713116 |
| Brand | Global Industrial |