Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB535653

Global Industrial™ Roller Tool Cabinet, 13 Drawers, 42-3/8"W x 18"D x 38-5/8"H, Red

Product Description
✓ High-security lock with 2 keys secures all 13 drawers
✓ Durable powder coat black finish ensure longevity
✓ Snap-in ball bearing slides for smooth operation under heavy loads

Take your mobile workstations to the next level with the Global Industrial™ Roller Tool Cabinet. The cabinet is equipped with raised edges on three sides to retain contents and snap-in ball bearing slides for easy operation under heavy loads. Its heavy-gauge steel body construction ensures years of use, while its screwdriver tray and storage areas make for easy organization. The aluminum drawer pull-handles provide fast access to tools, while the foam liners prevent wear. The cabinet also comes with a heavy-duty tubular side handle for easy steering. Measurements: 42-3/8" W x 18" D x 38-5/8" H. 1-Year Limited Warranty.

  • 6" x 2" Roller bearing casters
  • PRICE
    $1,499.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width42-3/8 in
    Depth18 in
    Height38-5/8 in
    Caster Size6 x 2 in

    Product Details

    TypeRoller Cabinet
    ColorRed
    SeriesIndustrial
    Number of Drawers13
    StyleBottom
    Slide TypeBall Bearing
    MaterialSteel
    Manufacturers Part Number535653
    BrandGlobal Industrial

    Warranty

    Warranty1 yr