Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB988952

Global Industrial™ 2 Drum Spill Containment Modular Platform

Product Description
✓ 30-gallon capacity and 5000 lb. weight capacity
✓ Low-profile, forklift-accessible design for easy transportation
✓ Durable high-density polyethylene (HDPE) construction

Standing just 6-1/2” tall, the Global Industrial™ 2-Drum Low-Profile Spill Containment Pallet is designed to help ensure safe drum handling while being able to contain unexpected leaks & spills. Ideal for use in warehouses, storerooms, and many other large facilities where drums require a reliable and versatile pallet for shipping or storage. Made of resilient high-density polyethylene plastic, the body is made to hold up to 30-gallons of harsh or caustic liquids & oils weighing up to 5000-pounds. No assembly required. Limited 1-Year Warranty.

  • Forklift access for ease of transportation
  • Removeable 1-piece poly grating for easy cleaning
  • Measures 51-1/2”W x 26-1/4”D x 6-1/2”H
  • PRICE
    $205.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 3 units
    205.95
    Buy 4+ units
    195.95Save $10.00 (5%)
    Available on or around 10/25/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length51-1/2 in
    Width26-1/4 in
    Height6-1/2 in
    Weight Capacity5000 lbs
    Weight32 lbs

    Product Details

    Assembly RequiredNo
    TypeContainment Deck
    ColorYellow
    DrainNo
    Fork Entry2 Way
    Capacity30 gal
    MaterialPolyethylene
    DescriptionDrum Platform with Deck
    Drum Capacity2
    Manufacturers Part Number988952
    BrandGlobal Industrial

    Warranty

    Warranty1 yr