Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800526

Global Industrial™ Diamond-Plate Anti Fatigue Mat 15/16" Thick 2' x Cut to 75' Black

Select Length in (feet)

2 feet
Product Description
✓ Helps reduce foot, back & knee fatigue
✓ Passes NSF anti-microbial test ASTM G21-96.
✓ Non-porus surface gives abrasion and chemical resistance


Marble ergonomic matting is perfect for dry, high traffic areas. It protects the health of the employees and facility. The mats are ideal for any dry area where overall comfort and productivity are important and it is great for hospital and healthcare facilities or laboratories and pharmacies and more. These 15/16" thick anti-fatigue mats contain a sponge base and beveled edges for safety.

Cut Length up to 75'; price is per linear foot. Minimum length must equal width of mat. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.

PRICE
$71.90

($35.95/foot)

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthCustom Length
Width2 ft
Thickness15/16" in

Product Details

TypeCut to Length
Wet/Damp/Dry RatingUsable in wet area
ColorBlack
Surface MaterialVinyl
Border Color FamilyBlack
ESDNo
Backing MaterialVinyl Foam
PatternDiamond Plate
ModularNo
EdgeBeveled
AntimicrobialNo
DescriptionCustom Length Mat, 1 - 75 ft
Manufacturers Part Number800526
Slip ResistantYes
BrandGlobal Industrial

Compliance & Certifications

Environmental ConditionsDry Area