Global Industrial
Model # :WB800517
Global Industrial™ Diamond-Plate Anti Fatigue Mat 9/16" Thick 2' x Cut to 75' Black
|
Questions & Answers (0)
Select Length in (feet)
2 feet
Product Description
✓ Helps reduce foot, back & knee fatigue
✓ Passes NSF anti-microbial test ASTM G21-96.
✓ Non-porus surface gives abrasion and chemical resistance
The Global Industrial Diamond Plate Ergonomic Mat is perfect for dry, high traffic areas. It protects the health of the employees and facility. The mats are ideal to give comfort to your employees and increase productivity. They work well in hospitals, healthcare facilities, laboratories, pharmacies and more. These 7/8" thick anti-fatigue mats contain a sponge base and beveled edges for safety.
Cut Length up to 75'; price is per linear foot. Minimum length must equal width of mat. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.
✓ Passes NSF anti-microbial test ASTM G21-96.
✓ Non-porus surface gives abrasion and chemical resistance
The Global Industrial Diamond Plate Ergonomic Mat is perfect for dry, high traffic areas. It protects the health of the employees and facility. The mats are ideal to give comfort to your employees and increase productivity. They work well in hospitals, healthcare facilities, laboratories, pharmacies and more. These 7/8" thick anti-fatigue mats contain a sponge base and beveled edges for safety.
Cut Length up to 75'; price is per linear foot. Minimum length must equal width of mat. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.
PRICE
$25.50
($12.75/foot)
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Width | 2 ft |
| Thickness | 9/16'' in |
Product Details
| Type | Cut to Length |
| Wet/Damp/Dry Rating | Usable in wet area |
| Color | Black |
| Surface Material | Vinyl |
| Border Color Family | Black |
| ESD | No |
| Backing Material | Vinyl Foam |
| Pattern | Diamond Plate |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Description | Custom Length Mat, 1 - 75 ft |
| Manufacturers Part Number | 800517 |
| Slip Resistant | Yes |
| Brand | Global Industrial |
Warranty
| Warranty | N/A |
Compliance & Certifications
| Environmental Conditions | Dry Area |