Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB800521

Global Industrial™ Diamond-Plate Anti Fatigue Mat 9/16" Thick 3' x Cut to 75' Black/Chevron

Select Length in (feet)

3 feet
Product Description
✓ Helps reduce foot, back & knee fatigue
✓ Passes NSF anti-microbial test ASTM G21-96.
✓ Non-porus surface gives abrasion and chemical resistance


The Global Industrial™ Diamond Plate Ergonomic Mat is perfect for dry, high traffic areas. It protects the health of the employees and facility. The mats are ideal to give comfort to your employees and increase productivity. They work well in hospitals, healthcare facilities, laboratories, pharmacies and more. These 7/8" thick anti-fatigue mats contain a sponge base and beveled edges for safety.

Cut Length up to 75'; price is per linear foot. Minimum length must equal width of mat. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.

PRICE
$57.00

($19.00/foot)

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthCustom Length
Width3 ft
Thickness9/16'' in

Product Details

TypeCut to Length
Wet/Damp/Dry RatingUsable in wet area
ColorBlack/Yellow
Surface MaterialVinyl
Border Color FamilyBlack/Yellow
ESDNo
Backing MaterialVinyl Foam
PatternDiamond Plate
ModularNo
EdgeBeveled
AntimicrobialNo
DescriptionCustom Length Mat, 1 - 75 ft
Manufacturers Part Number800521
Slip ResistantYes
BrandGlobal Industrial

Compliance & Certifications

Environmental ConditionsDry Area