Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB293230

Global Industrial™ Low Profile Power Scissor Lift Table, 57" x 44", 2200 Lb. Capacity

Product Description
✓ Included ramp for easily loading and unloading pallets
✓ Durable steel platform with heavy-duty pump and 1 HP motor
✓ Supports up to 2,200 lbs.

Improve productivity in the workplace and prevent on-the-job injuries with the Global Industrial™ Low Profile Power Scissor Lift Table. Constructed from heavy-duty steel, this table is ideal for those working in industrial and material handling settings such as warehouses, manufacturing plants, and distribution centers. By raising the working load to the proper height, employees can prevent stress and strain while safely moving and storing products efficiently. Limited 1-Year Warranty.

  • Remote power system includes up & down controls and emergency stop controls
  • Platform dimensions: 57"L x 44"W
  • PRICE
    $6,219.00

    1
    1
    Available on or around 11/02/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length57 in
    Width44-7/8 in
    Lowered Height3-1/2 in
    Raised Height33-7/8 in
    Weight Capacity2200 lbs
    Weight785.4 lbs
    Platform Width44 in
    Platform Length57 in

    Product Details

    TypeSingle Scissor Lift Table
    ColorBlue
    Lift TypeElectric-Hydraulic
    Voltage110 V
    ControlHand Operated
    Lift Time26 Seconds
    MaterialSteel
    OperationPowered
    Phase1
    DutyMedium
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsCSA