Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB293229

Global Industrial™ Power Double Scissor Lift Table, 67" x 47", 8800 Lb. Cap, 80" Raised Height

Product Description
✓ Lift and lower to desired height with simple push-button hand controls
✓ Durable steel platform with heavy-duty pump and 3 HP motor
✓ Lift table offers ergonomic load positioning and handling heavy materials

Improve productivity in the workplace and prevent on-the-job injuries with the Global Industrial™ Power Double Scissor Lift Table. Our tables are ideal for those working in industrial and material handling settings such as warehouses, manufacturing plants, and distribution centers. By raising the working load to the proper height, employees can prevent stress and strain while safely moving and storing products efficiently. 1-Year Limited Warranty.

  • Weight capacity: 8,800 lbs.
  • 80" raised height
  • Platform dimensions: 67"L x 47"W
  • PRICE
    $7,549.00

    1
    1
    Available on or around 10/28/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length66-7/8 in
    Width47-1/4 in
    Lowered Height15-3/4 in
    Raised Height80-3/4 in
    Weight Capacity8800 lbs
    Weight1219 lbs
    Platform Width47 in
    Platform Length67 in

    Product Details

    TypeDouble Scissor Lift Table
    ColorBlue
    Lift TypeElectric-Hydraulic
    Voltage110 V
    ControlHand Operated
    Lift Time50 Seconds
    MaterialSteel
    OperationPowered
    Phase1
    DutyHeavy
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsCSA