Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB293232

Global Industrial™ U-Shape Power Scissor Lift Table, 59" x 50", 2200 Lb. Capacity

Product Description
✓ Load and unload a pallet onto the lift table with the ramp included
✓ Durable steel platform with heavy-duty pump and 2 HP motor
✓ U shape lift table is ideal for lifting pallets and cages

Improve productivity in the workplace and prevent on-the-job injuries with the Global Industrial™ U-Shape Power Scissor Lift Table. Its unique shape makes it ideal for lifting pallets and cages and can be used as a feeding table on the assembly line. Its construction is durable enough to withstand daily use in industrial and material handling settings such as warehouses, manufacturing plants, and distribution centers. By raising the working load to the proper height, employees can prevent stress and strain while safely moving and storing products efficiently. 1-Year Limited Warranty.

  • Weight capacity: 2,200 lbs.
  • Platform dimensions: 59"L x 50"W
  • PRICE
    $5,199.00

    1
    1
    Available on or around 10/27/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length59 in
    Width50-3/8 in
    Lowered Height3-3/8 in
    Raised Height33-7/8 in
    Weight Capacity2200 lbs
    Weight560 lbs
    Platform Width50 in
    Platform Length59 in

    Product Details

    TypeSingle Scissor Lift Table
    ColorBlue
    Lift TypeElectric-Hydraulic
    Voltage110 V
    ControlHand Operated
    Lift Time30 Seconds
    MaterialSteel
    OperationPowered
    Phase1
    DutyMedium
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsCSA