Global Industrial
Model # :WB695309
Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL
|
Questions & Answers (0)
Product Description
Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size 2XL/3XL
Global's Class 2 safety vest is made of durable, long lasting solid polyester featuring a bright and vibrant lime color that ensures visibility both during the day and night. Continuous 2" reflective strips provide excellent visibility on job sites and in poorer weather conditions. Hook and loop closure allows for a secure and comfortable fit. Size 2XL/3XL.
Global's Class 2 safety vest is made of durable, long lasting solid polyester featuring a bright and vibrant lime color that ensures visibility both during the day and night. Continuous 2" reflective strips provide excellent visibility on job sites and in poorer weather conditions. Hook and loop closure allows for a secure and comfortable fit. Size 2XL/3XL.
PRICE
$10.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Size | 2XL/3XL |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Closure Type | Hook & Loop |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Class 2 Hi-Vis Safety Vest, 2" Reflective Strips |
| Color | Lime Green |
| Manufacturers Part Number | 695309 |
| Brand | Global Industrial |