Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB761317

Global Industrial™ Contractor 1D Harness & 6'L Lanyard Combo

Product Description
✓ Harness features mating buckle legs and chest
✓ Lanyard is pre-sewn to the dorsal D-ring
✓ Lanyard includes a plated alloy steel snap hook

Ideal for fall arrest the Global Industrial™ Contractor 1D Harness and 6'L Lanyard Combo is perfect for those looking to upgrade their fall protection. The single D-ring contractor harness features mating buckle legs and chest and a single-leg Internal lanyard that is pre-sewn to the dorsal D-ring of the harness. The combination includes: 7015 Harness and 8259 Lanyard while the lanyard includes a plated alloy steel snap hook for anchorage connection. ANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502, OSHA 1910.140 compliant. 1-Year Limited Warranty.

  • No belt
  • Color: Blue
  • Size: Universal
  • Harness style: Vest
  • Weight capacity: 130 lbs. to 425 lbs.
  • We've partnered with FallTech® to bring you the best in safety protection for you and your business.
  • PRICE
    $125.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity130-425 lbs
    SizeUniversal

    Product Details

    TypeGeneral Industry Harness & Lanyard
    BeltNo
    ColorBlue
    SeriesContractor 1-D
    D-Ring MaterialPlated Alloy Steel
    Webbing MaterialPolyester
    Adjustment TypeMating
    Padding LocationNo Padding
    StyleVest
    Back D-RingYes
    MaterialPolyester
    Package Quantity1
    Leg Strap BuckleMating
    Chest Strap BuckleMating
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502, OSHA 1910.140