Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2689778

Global Industrial™ Exterior 36"H Platform 2 Rail Spiral Stair Kit, 60"Dia, 11-1/4'H, Alum Rails

Product Description
Global Industrial's 60" diameter Reroute Spiral Stairs create space and flexibility for your home design. With a small footprint and Global Industrial's safety standards, the benefits of a spiral staircase are endless. The Reroute collection is offered in paint-ready primed steel for indoor installations with personalization options to meet your technical and design needs. All staircase kits include everything you need to complete your installation in one box (except tools) and typically can be installed in 1 day. All kits include one platform rail standard for corner mount installations or a second platform rail option for loft mount installations. American made for American specifications, backed with a lifetime warranty on all metal components, 5 years on any finished components and American customer support, you can easily find an option to meet your vision. Global Industrial's 60" diameter spiral staircases have 26in of clear walking path. Please review technical data sheet for additional information on measurements.

Features:

  • This spiral staircase meets minimum 2015 IRC requirements.
  • 60" dia. code spiral stair case with 26" clear walking path
  • Fits floor to floor height range of 85" - 95" (9 treads)
  • Includes 2 36" tall platform rails for loft-mount installations
  • Raised diamond plated treads
  • Suitable for exterior or interior applications
  • Raw aluminum handrail
  • Reversible rotation (left hand up or right hand up)
  • For installations through the floor, a 62in x 62in minimum well opening is required
  • Check with local building code authorities for your local building code specifications
PRICE
$3,609.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Height11-1/4 in
Weight Capacity2700 lbs
Weight443 lbs
Thread Width26 in
Tread Depth7-1/2 in
Stair Case Diameter60"
Platform Height36 in

Product Details

TypeInterior / Exterior
ColorSilver
SeriesReroute Exterior
Tread Rotation30 Degrees
Number of Treads9
Rail MaterialRaw Aluminum
Style2 Rail Platform
Step TypeDiamond Plated
MaterialGalvanized Steel
Step SurfaceNone
Package Quantity1
Manufacturers Part NumberB2689778
BrandGlobal Industrial

Warranty

WarrantyLifetime Limited