Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Global Industrial™ Exterior 36"H Platform 2 Rail Spiral Stair Kit, 60"Dia, 12-5/6'H, Alum Rails

Model #: WBB2689782

Exclusive Brands

Global Industrial™ Exterior 36"H Platform 2 Rail Spiral Stair Kit, 60"Dia, 12-5/6'H, Alum Rails

|
Questions & Answers (0)
PRICE
$3,657.00
Free Shipping Usually ships in 5 to 8 days
Global Industrial's 60" diameter Reroute Spiral Stairs create space and flexibility for your home design. With a small footprint and Global Industrial's safety standards, the benefits of a spiral staircase are endless. The Reroute collection is offered in paint-ready primed steel for indoor installations with personalization options to meet your technical and design needs. All staircase kits include everything you need to complete your installation in one box (except tools) and typically can be installed in 1 day. All kits include one platform rail standard for corner mount installations or a second platform rail option for loft mount installations. American made for American specifications, backed with a lifetime warranty on all metal components, 5 years on any finished components and American customer support, you can easily find an option to meet your vision. Global Industrial's 60" diameter spiral staircases have 26in of clear walking path. Please review technical data sheet for additional information on measurements.

Features:

  • This spiral staircase meets minimum 2015 IRC requirements.
  • 60" dia. code spiral stair case with 26" clear walking path
  • Fits floor to floor height range of 102" - 114" (11 treads)
  • Includes 2 36" tall platform rails for loft-mount installations
  • Raised diamond plated treads
  • Suitable for exterior or interior applications
  • Raw aluminum handrail
  • Reversible rotation (left hand up or right hand up)
  • For installations through the floor, a 62in x 62in minimum well opening is required
  • Check with local building code authorities for your local building code specifications
1
1
Easy online or call-in returns.