Global Industrial Extra Heavy Duty Boltless Shelving Additional Shelf, 96"W x 18"D, Wood Deck
Global Industrial
Model # :WBB3171213
Global Industrial™ Standard Duty Boltless Shelving Additional Shelf, 96"W x 18"D, Wood Deck
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 18 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Additional Shelf |
| Shelf Type | Wood Deck |
| Shelf Capacity | 1000 lbs |
| Color | Gray |
| Style | Double Rivet Beam |
| Material | Steel |
| Deck Type | Wood Deck |
| Unit Type | Standard Duty |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |