Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Global Industrial™ Hayden 42"H Platform Rail Spiral Stair Kit,60"Dia, 12-3/5'H, Stl Treads, Blk

Model #: WBB2690228

Exclusive Brands

Global Industrial™ Hayden 42"H Platform Rail Spiral Stair Kit,60"Dia, 12-3/5'H, Stl Treads, Blk

|
Questions & Answers (0)
PRICE
$4,281.00
Free Shipping Usually ships in 5 to 8 days
Global Industrial's 60" diameter Hayden spiral stairs create space and flexibility for your home design. With a small footprint and Global Industrial's safety standards, the benefits of a spiral staircase are endless. The Hayden collection is offered in powder coated white, gray or black colors with matching aluminum handrails and personalization options to meet your technical and design needs. The horizontal, stainless steel line rail infills and stainless steel fittings add a unique look for all design tastes. All staircase kits include everything you need to complete your installation in one box (except tools) and typically can be installed in 1 day. All Hayden kits include one platform rail standard for corner or loft mount installations. American made for American specifications, backed with a lifetime warranty on all fabricated metal components, 5 years on any finished components and American customer support, you can easily find an option to meet your vision. Global Industrial's 60" diameter spiral staircases have 26in of clear walking path. Please review technical data sheet for additional information on measurements.

Features:

  • This spiral staircase does meet minimum 2015 IRC requirements.
  • 60" dia. code spiral stair case with 26" clear walking path
  • Fits floor to floor height range of 93.5" - 104.5" (10 treads)
  • Includes 1 42" tall platform rail for corner-mount installations
  • Smooth steel treads
  • Suitable for interior applications only
  • Powder coated aluminum handrail
  • Reversible rotation (left hand up or right hand up)
  • For installations through the floor, a 64in x 64in minimum well opening is required
  • Check with local building code authorities for your local building code specifications
1
1
Easy online or call-in returns.