Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641366RBL

Global Industrial™ Outdoor Recycling Can W/Access Door & Multi-Stream Lid, 36 Gal., Blue

Product Description
Recycling receptacle provides convenient disposal for cans and bottles. Fully welded durable receptacle has a rugged galvanized steel body that is reinforced with circular bands and rolled edges. Endures extreme climate conditions. Flat bar steel deters graffiti and vandalism. Powder coating finish resists rust and increases durability. Three recycling logos on lid and a RECYCLE decal on body for clear identification. Access door with slide out liner helps reduce heavy lifting and ease servicing, even in tight areas. Access door is padlockable to prevent unsolicited opening (lock sold separately). Doors feature heavy duty hinges for smooth and easy opening. Rubber bumpers for quiet door closing. Recycle waste container includes anchor kit, leveling feet and black plastic liner.

PRICE
$879.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
879.00
Buy 3 units - 5 units
839.00Save $40.00 (5%)
Buy 6+ units
809.00Save $70.00 (8%)
Available on or around 11/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Height42 in
Disposal Opening6 in
Diameter28 in

Product Details

TypeSlatted Recycling Can
Liner MaterialPlastic
Number of Openings4
ColorBlue
Opening4 x 6" Dia.
LidYes
Capacity36 gal
Lid TypeMulti Stream Lid
MaterialSteel
Manufacturers Part Number641366RBL
Indoor/OutdoorOutdoor
Accepted MaterialsMixed Recyclables
CollectionSteel Slat Collection
Container MarkingsRecycle
ShapeRound
BrandGlobal Industrial