Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB320887

Global Industrial™ Pallet Rack Upright Frame, 24"D x 96"H

Product Description
✓ 14-gauge steel uprights
✓27600 lb. total rated capacity
✓ Teardrop connection style

The Global Industrial™ Pallet Rack Upright Frame is an upstanding solution that supports pallet rack beams. This welded upright frame is made with 14 gauge steel and a long lasting baked-on enamel finish. When selecting an upright beam, it is recommended to determine the total weight of all pallets for each pair of upright frames. (Add the height of all pallet loads, beam height, allowing 4" to 8" clearance between the top of the load and the bottom of the beam above. The top beam should be a minimum of 6" less than the maximum height of your forklift reach. Frame depth is determined by the length of the pallet. The pallet should overhang the frame by 3" front and back. Interchangeable with Interlake, Wireway/Husky, Unarco, Steel King, USP, Speed Rack and Invincible.)

27600 lb rated capacity, higher than other pallet racking in the market. Capacity based on 36" beam shelf spacing. If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global Industrial™ is not responsible for engineering, installation and/or application of this material. Global Industrial™ is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating(s) provided are for reference only. These ratings apply to static (non-seismic) conditions only.

PRICE
$185.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth24 in
Height96 in
Weight Capacity27600 lbs
Weight40.4 lbs
ConnectionTeardrop
Column Size3 x 3 in

Product Details

Assembly RequiredNo
ColorGreen
MaterialSteel
Construction TypeWelded Frame
Package Quantity1
Manufacturers Part Number320887
BrandGlobal Industrial

Warranty

Warranty1 yr