en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB670299

Global Industrial Wall Mounted Stainless Steel Wet Wipe Station Starter Kit

(1)
|
Questions & Answers (0)
PRICE
$167.95
was $250.00
Save $82.05 (32.82%)
Ships in One Business Day
When positioned inside and outside public and commercial facilities, Global Industrial™ Wall Mounted Wet Wipe Dispensers provide clients, guests and employees with an attractive and affordable method of keeping hands and handles clean and sanitary. All mounting hardware included for seamless and easy installation onto walls and columns. Constructed from 304 stainless steel, dispenser can be placed both inside or outside, and won't rust or corrode. Full anti-smudge oleophobic coating ensures that the dispenser always looks its best after multiple uses. Top lid removes easily with two push buttons and reveals a base that can hold a full size 2XL roll of 800 wipes. Lid has a laser cut tri-star opening which wipes can be threaded through and used for tearing wipes at the perforation.

Global Industrial™ Facility Wipes are an alternative to disinfecting and sanitizing wipes, which require the solution to remain wet on the surface for several minutes to be effective. Pre-moistened wipes help eliminate the risk of surface damage from overspray from using spray bottles and rags. Wipes are biodegradable. Rainforest fragrance. 8" X 10" wipes. Each refill bag contains 800 wipes; sold 2 refill bags per case. Each starter kit contains one dispenser and one case of refill bags (1600 wipes total).
1
1

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Elimate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.