x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ LED Panel Light, 2'x2', 40W, White Frame, 4000 Lumens, 5000K, 0-10V Dimming

Global Industrial™ LED Panel Light, 2'x2', 40W, White Frame, 4000 Lumens, 5000K, 0-10V Dimming

Item #: WB501632

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Leviton DS710-10Z Decora Rocker Slide Dimmer, Use w/ LED/Mark 7 Dim Fixtures, 0-10V, WH-IV-LT Almond

    $75.95

  • Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides

    $26.95

  • Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

    $30.95

Original Price: $49.95

Clearance Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global™ LED Panel Light, 2'x2', 40W, white frame, 4000 lumens, 5000K, 0-10V Dimming, DLC 4.0

Our LED ceiling light panels provide a superior alternative to standard fluorescent bulbs, consume significantly less energy, have a much longer lifespan, can operate in a wide range of ambient temperatures, don't make annoying noises and buzzing, don't flicker, and are shock/vibration resistant due to their solid-state construction. The LED panels deliver a 120 Degree angle beam spread with excellent color and brightness to ensure high quality and low-maintenance lighting. Panel is light weight with smooth sides for safe handling. High CRI allows for colors to appear as their true tone. This panel comes with a 5 year warranty.

Intended Use:
Provides illumination in commercial, industrial and residential applications. Ideal for use in offices, hospitals, schools, retail, and workshops.

Mounting:
Convenient recessed mounting for drop in installation with standard grid ceilings. Panels can also be suspended with aircraft cable or wire (not included) to the attached clips. Clips can be folded over the "T" grid locking the light to the grid. Ideal for use in earthquake zones requiring seismic securing clips.

Construction:
Powder coated, extruded aluminum frame ensures durability. High transparency opal polystyrene lens evenly distributes light with no glare.

Listings:
UL, cUL, meets DLC 4.0 standards, FCC Listed.

Electrical:
LEDs have a 50,000 hour rated life span. Provides a color temperature of 5000K with a CRI of 80. 4,000 Lumens. 100 Lumens per Watt. 40 Watts. 0-10V Dimming.

  • BRAND Global Industrial
  • CRI 80
  • LUMENS 4000
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER 501632
  • HEIGHT INCHES 3
  • AVERAGE LIFE HOURS 50000
  • WIDTH INCHES 24
  • LENGTH INCHES 24
  • WARRANTY 5 Years
  • DIMMABLE Yes
  • COLOR RENDERING INDEX 80
  • VOLTAGE 100-277
  • STANDARDS AND CERTIFICATIONS DLC 4.0
  • DESCRIPTION 2' x 2' LED Panel Light
  • T-BAR CLIPS INCLUDED Yes
  • COLOR TEMPERATURE 5000
  • WATTAGE 40
  • WEIGHT LBS 9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ LED Panel Light, 2'x2', 40W, White Frame, 4000 Lumens, 5000K, 0-10V Dimming

Global Industrial™ LED Panel Light, 2'x2', 40W, White Frame, 4000 Lumens, 5000K, 0-10V Dimming

Item #: WB501632

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ LED Panel Light, 2'x2', 40W, White Frame, 4000 Lumens, 5000K, 0-10V Dimming
    Global Industrial™ LED Panel Light, 2'x2', 40W, White Frame, 4000 Lumens, 5000K, 0-10V Dimming
    Global Industrial™ LED Panel Light, 2'x2', 40W, White Frame, 4000 Lumens, 5000K, 0-10V Dimming
    Global Industrial™ LED Panel Light, 2'x2', 40W, White Frame, 4000 Lumens, 5000K, 0-10V Dimming
    Global Industrial™ LED Panel Light, 2'x2', 40W, White Frame, 4000 Lumens, 5000K, 0-10V Dimming
    Global Industrial™ LED Panel Light, 2'x2', 40W, White Frame, 4000 Lumens, 5000K, 0-10V Dimming
    Global Industrial™ LED Panel Light, 2'x2', 40W, White Frame, 4000 Lumens, 5000K, 0-10V Dimming
    Global Industrial™ LED Panel Light, 2'x2', 40W, White Frame, 4000 Lumens, 5000K, 0-10V Dimming
    Global Industrial™ LED Panel Light, 2'x2', 40W, White Frame, 4000 Lumens, 5000K, 0-10V Dimming
    Global Industrial™ LED Panel Light, 2'x2', 40W, White Frame, 4000 Lumens, 5000K, 0-10V Dimming
    Global Industrial™ LED Panel Light, 2'x2', 40W, White Frame, 4000 Lumens, 5000K, 0-10V Dimming
    Global Industrial™ LED Panel Light, 2'x2', 40W, White Frame, 4000 Lumens, 5000K, 0-10V Dimming
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant