Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB269686RD

Global Industrial™ Plastic Hang & Stack Bin, 14-3/4"L x 16-3/4"W x 7"H, Red - Pkg Qty 6

Product Description
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. FDA Compliant Resin & Colorant. Front, back and side grips allow easy handling. Molded-in full-width rear hanger lip allows bins to hang from louvered panels or rails. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Made-in-USA.

Dimensions are nominal. Due to plastic construction, bins have a +/- .030 tolerance.

PRICE
$70.50  Sold in packages of 6 / $11.75 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
70.50
Buy 3 pkgs - 5 pkgs
67.50Save $3.00 (4%)
Buy 6+ pkgs
66.00Save $4.50 (6%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width16-3/4 in
Height7 in
Size (L x W x H)14-3/4 x 16-3/4 x 7 in
Inside Length14 in
Inside Width14-3/4 in
Inside Height6-3/4 in
Stacked Weight Capacity80 lbs
Weight Capacity75 lbs
Weight0.3 lbs

Product Details

TypeColored Bin
ColorRed
SeriesPremium
Number of Divider Slots3
MaterialPlastic
Package Quantity6
Manufacturers Part Number269686RD
Stack and/or NestHang & Stack
BrandGlobal Industrial
Number of Stacks6

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFDA Compliant