Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB269689BL

Global Industrial™ Plastic Hang & Stack Bin, 14-3/4"L x 5-1/2"W x 5"H, Blue - Pkg Qty 12

Product Description
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. FDA Compliant Resin & Colorant. Front, back and side grips allow easy handling. Molded-in full-width rear hanger lip allows bins to hang from louvered panels or rails. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Made-in-USA.

PRICE
$69.60  Sold in packages of 12 / $5.80 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
69.60
Buy 3 pkgs - 5 pkgs
67.20Save $2.40 (3%)
Buy 6+ pkgs
64.80Save $4.80 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width5-1/2 in
Height5 in
Size (L x W x H)14-3/4 x 5-1/2 x 5 in
Inside Length14-1/16 in
Inside Width4-3/8 in
Inside Height4-3/4 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight0.9 lbs

Product Details

TypeColored Bin
ColorBlue
SeriesPremium
Number of Divider Slots1
MaterialPlastic
Package Quantity12
Manufacturers Part Number269689BL
Stack and/or NestHang & Stack
BrandGlobal Industrial
Number of Stacks6

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFDA Compliant