Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB269683YL

Global Industrial™ Plastic Hang & Stack Bin, 10-3/4"L x 8-1/4"W x 7"H, Yellow - Pkg Qty 6

Product Description
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. FDA Compliant Resin & Colorant. Front, back and side grips allow easy handling. Molded-in full-width rear hanger lip allows bins to hang from louvered panels or rails. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Made-in-USA.

PRICE
$42.60  Sold in packages of 6 / $7.10 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
$42.60
Buy 3 pkgs - 5 pkgs
$40.80Save $1.80 (4%)
Buy 6+ pkgs
$39.60Save $3.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/4 in
Width8-1/4 in
Height7 in
Size (L x W x H)10-3/4 x 8-1/4 x 7 in
Inside Length10 in
Inside Width6-9/16 in
Inside Height6-3/4 in
Stacked Weight Capacity125 lbs
Weight Capacity55 lbs
Weight0.6 lbs

Product Details

TypeColored Bin
ColorYellow
SeriesPremium
Number of Divider Slots1
MaterialPlastic
Package Quantity6
Manufacturers Part Number269683YL
Stack and/or NestHang & Stack
BrandGlobal Industrial
Number of Stacks6

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFDA Compliant