Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB269684RD

Global Industrial™ Plastic Hang & Stack Bin, 14-3/4"L x 8-1/4"W x 7"H, Red - Pkg Qty 12

Product Description
✓ 60-pound weight capacity
✓ Reinforced walls prevent bulging & allows stacking
✓ Made in the USA

This 12-pack of red Global Industrial™ 14-3/4"L x 8-1/4"W x 7"H Plastic Hang & Stack Bin features reinforced walls that add strength & rigidity to hold parts, components, tools, and other items up to 60-pounds. Its molded-in full-width rear hanger lip allows bins to hang from louvered panels or rails. A wide top-ledge permits stable stacking up to 6 bins high, and anti-slide stops prevent bins from shifting when stacked. For more storage options, there is a divider slot on back wall of the bin that accepts an optional divider that splits the bin in half, front-to-back, to hold & organize different items in a single bin. Constructed of water- and corrosion-proof polypropylene and FDA-compliant resin & colorant, they are made to safely withstand freezer & autoclave temperatures from -40°F to 250°F. Limited 1-Year Warranty.

  • Beveled front lip provides easy access to bin contents
  • Front, back and side grips allow easy handling
  • Reinforced side rib prevents bulging when stacked
  • Slotted label holders allow easy identification of contents
  • 80-pound stacked weight capacity
  • PRICE
    $82.80  Sold in packages of 12 / $6.90 ea

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 pkg - 2 pkgs
    82.80
    Buy 3+ pkgs
    79.20Save $3.60 (4%)
    Available on or around 11/11/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length14-3/4 in
    Width8-1/4 in
    Height7 in
    Size (L x W x H)14-3/4 x 8-1/4 x 7 in
    Inside Length14 in
    Inside Width6-9/16 in
    Inside Height6-3/4 in
    Stacked Weight Capacity80 lbs
    Weight Capacity60 lbs
    Weight0.5 lbs

    Product Details

    TypeColored Bin
    ColorRed
    SeriesPremium
    Number of Divider Slots1
    MaterialPlastic
    Package Quantity12
    Manufacturers Part Number269684RD
    Stack and/or NestHang & Stack
    BrandGlobal Industrial
    Number of Stacks6

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsFDA Compliant