Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB796392

Global Industrial™ 5 Shelf, Closed Steel Shelving, 36"W x 12"D x 97"H, Starter, 18 GA, Gray

Product Description
Global Steel Shelving 18 Ga 36"W x12"D x 97"H Closed Clip 5 Shelves Starter

Made of steel with an anti-corrosion gray baked enamel undercoat for long lasting durability. Roll-formed, ribbed steel shelves with box beam reinforced edges provide increased load capacities. Quad clip safely secures shelves to uprights allowing easy adjustment on 1" centers. Heavy duty 14 gauge steel uprights support shelves. Closed side and back panels retain loads. Includes 4 uprights, 5 shelves, 4 quad clips per shelf, 1 back and 2 side panels plus all required nuts and bolts. Starter Unit shelf quantity is 5. Shelf capacity is 725. Width is 36". Depth is 12". Height is 97". Additional Starter Units, Add-On Shelving and Additional Shelves are available.

All panels shipped in (2) or (3) pieces to save on shipping costs.
PRICE
$339.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
339.95
Buy 3+ units
319.95Save $20.00 (6%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height97 in
Weight Capacity3000 lbs
Gauge18 ga

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf Capacity1000 lbs
ColorGray
StyleClosed Shelving
Number of Shelves5
MaterialSteel
Unit TypeSteel Shelving
BrandGlobal Industrial

Warranty

Warranty1 Year Limited yr