Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB320858

Global Industrial™ Teardrop Pallet Rack Starter, 144"W X 36"D X 96"H, 5970 lbs Shelf Cap

Product Description
✓ 14-gauge steel uprights, 15-gauge steel beams
✓ 27600 lb. total rated capacity, 5970 lb. shelf capacity
✓ Welded Uprights

Global Industrial™ Industrial™ Tear Drop Pallet Rack Starter 144"W X 36"D X 96"H, 5970 Lbs. Capacity
Starter Unit
Premium quality pallet racks at a low price. Global Industrial™ pallet racks offer quick and easy, tool free assembly for all your pallet storage needs. These pre-configured starter and add-on industrial storage rack systems are made of durable heavy gauge steel for years of service. Starter Unit includes 2 upright frames and 2 pairs of shelf beams. Heavy duty, one-piece 14 gauge steel uprights allow height adjustments at 2" increments for easy beam adjustment. High strength 15 gauge steel beams have a 1-5/8"H step beam design that accommodates cross bars and decking. Beams provide secure connection to upright frame using a positive 6-way locking action; right to left, front to back and up and down. Lock automatically snaps into place and secures beam. Welded braces provide maximum rigidity and stability. 3-1/4" x 4-1/4" x 12 gauge welded base plate anchors upright to floor and distributes weight evenly. Uprights feature a long lasting epoxy finish. The pallet should overhang the frame by 3" front and back. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Easy assembly.

27600 lb rated capacity, higher than other pallet racking in the market. Capacity based on 36" beam shelf spacing.

Global Industrial™ - Pallet Rack Disclaimer:
If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global Industrial™ is not responsible for engineering, installation and/or application of this material. Global Industrial™ is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.

PRICE
$825.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
825.00
Buy 2 units - 5 units
785.00Save $40.00 (5%)
Buy 6+ units
759.00Save $66.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width144 in
Depth36 in
Height96 in
Weight Capacity27600 lbs
Beam Height6 in
Column Size3 x 3 in

Product Details

Assembly RequiredYes
Beam Ledge TypeUnslotted
TypeStarter
Shelf Capacity5970 lbs
ColorOrange
Number of Levels2
MaterialSteel
Construction TypeWelded Frame
DescriptionGlobal Tear Drop Pallet Rack Starter
Manufacturers Part Number320858
BrandGlobal Industrial