Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB796614N

Global Industrial™ Teardrop Pallet Rack Starter, 96"W X 42"D X 144"H, 7160 lbs Shelf Cap

Product Description
✓ 13-gauge steel uprights, 15-gauge steel beams
✓ 32900 lb. total rated capacity, 7160 lb. shelf capacity
✓ Welded Uprights

Global Industrial™ TEAR DROP PALLET RACKS
Starter Unit
Premium quality pallet racks at a low price. Global Industrial™ pallet racks offer quick and easy, tool free assembly for all your pallet storage needs. These pre-configured starter and add-on industrial storage rack systems are made of durable heavy gauge steel for years of service. Starter Unit includes 2 upright frames and 2 pairs of shelf beams. Heavy duty, one-piece 13 gauge steel uprights allow height adjustments at 2" increments for easy beam adjustment. High strength 15 gauge steel beams have a 1-5/8"H step beam design that accommodates cross bars and decking. Beams provide secure connection to upright frame using a positive 6-way locking action; right to left, front to back and up and down. Lock automatically snaps into place and secures beam. Welded braces provide maximum rigidity and stability. 3-1/4" x 4-1/4" x 12 gauge welded base plate anchors upright to floor and distributes weight evenly. Uprights feature a long lasting epoxy finish. The pallet should overhang the frame by 3" front and back. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Easy assembly.

32900 lb rated capacity, higher than other pallet racking in the market. Capacity based on 36" beam shelf spacing.

Global Industrial™ - Pallet Rack Disclaimer:
If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global Industrial™ is not responsible for engineering, installation and/or application of this material. Global Industrial™ is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.

PRICE
$769.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
$769.00
Buy 2 units - 5 units
$729.00Save $40.00 (5%)
Buy 6+ units
$709.00Save $60.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth42 in
Height144 in
Weight Capacity32900 lbs
Beam Height5-1/2 in
Column Size3 x 3 in

Product Details

Assembly RequiredYes
Beam Ledge TypeUnslotted
TypeStarter
Shelf Capacity7160 lbs
ColorOrange
Number of Levels2
MaterialSteel
Construction TypeWelded Frame
DescriptionGlobal Tear Drop Pallet Rack Starter
Manufacturers Part Number796614N
BrandGlobal Industrial