x

Take 15% off your entire order!

Offer applied at checkout

3M™ DBI-SALA® ExoFit NEX™ Global Wind Energy Construction Harness 1113217, L

3M™ DBI-SALA® ExoFit NEX™ Global Wind Energy Construction Harness 1113217, L

Item #: WBB825143

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$634.00 up to 12% OFF

Price: $561.00

$93.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

3M™ DBI-SALA® ExoFit NEX™ Global Wind Energy Construction Harness 1113217, L1113217

ExoFit NEX™ harnesses are the most advanced harnesses in the industry. They're the culmination of our experience with ExoFit™ and ExoFit™ XP, ongoing research and the incorporation of new materials and innovative features. True to our NEX mission, we manufacture these harnesses using materials that won't add unnecessary weight for ultimate comfort. When speed and efficiency are project requirements, ExoFit NEX™ will provide the freedom and confidence to function at your maximum potential. Finally, ExoFit NEX™ harnesses are designed using materials that last.Get into the best, the ultimate comfort, funiction and durability harness, ExoFit NEX™.
  • Moulded Lanyard Keepers
  • Covered labels & 3M™ Connected Safety ID (CSID)
  • Lightweight aluminum aluminum front D-ring
  • Body belt/hip pad with lightweight aluminum side D-rings
  • Lumbar wear protectors and gear loops
  • Radio/climbing sleeve holster
  • Built-in Impact Indicators
  • Integrated Suspension Relief Straps
  • Built-in lanyard keepers
  • Revolving vertical torso buckle

  • COLOR FINISH Yellow/Navy
  • BRAND DBI-Sala
  • DESCRIPTION ExoFit NEX™ Wind Energy Positioning/Climbing Harness
  • INCLUDES Sewn In Hip Pad & Belt
  • MANUFACTURERS PART NUMBER 1113217
  • MATERIAL(S) Polyester Web
  • SIZE L
  • STYLE Vest Style Harness
  • TYPE Work Positioning, Ladder Climbing, Descent Control
  • APPLICATION Wind Energy
  • WEIGHT CAPACITY 420 lbs
  • PROMOTION No
  • LEG CONNECTION TYPE Duo-Lok™ Quick Connect
  • BELT Yes
  • RING TYPE Back & Front D-rings
  • PAD Hip Pad, Leg Pads, Shoulder Pads
  • CHEST CONNECTION TYPE Duo-Lok™ Quick Connect
  • FRONT D RING Yes
  • SIDE D RING Yes
  • BACK D RING Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Howard Leight™ Quiet Banded Earplugs, Supra-Aural, QB2HYG, NRR25, 10 Pairs/Box

Howard Leight™ Quiet Banded Earplugs, Supra-Aural, QB2HYG, NRR25, 10 Pairs/Box

Item #: 436711

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$42.95

Howard Leight™ Quiet Banded Earplugs, Semi-Aural, QB3HYG, NRR 23, 10 Pairs/Box

Howard Leight™ Quiet Banded Earplugs, Semi-Aural, QB3HYG, NRR 23, 10 Pairs/Box

Item #: 436713

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.95

Uvex Protege Anti-Fog, Metallic Black, S4200X

Uvex Protege Anti-Fog, Metallic Black, S4200X

Item #: 436718

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ DBI-SALA® ExoFit NEX™ Global Wind Energy Construction Harness 1113217, L

3M™ DBI-SALA® ExoFit NEX™ Global Wind Energy Construction Harness 1113217, L

Item #: WBB825143

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant